V-Series® 6' Lanyard, Single Leg, Large Snap Hook, 10191757
|
Questions & Answers (0)
Product Description
The V-Series single leg adjustable energy absorbing shock absorbing lanyard line simplifies product selection by offering a concise line of standard lanyards that meet a wide range of customer needs. These lightweight safety lanyards not only limit force on the body in a fall, but also on the anchor location. The shock absorbing pouch includes a clear, durable protective cover on the labels to increase service life, and allow for easy inspection. Includes 36CL large snaphook. Meets ANSI Z359.13, OSHA
PRICE
$96.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Weight Capacity | 310 |
| Weight | 2 lbs |
| Extended Length | 8' in |
| Size | One Size |
| Lanyard Length | 6 ft |
| Strap Width | 2-1/2 in |
| Tensile Strength | 5,000 lbs |
| Adjustable Length | Yes |
| Hook Opening | 2-7/16 & 3/4 in |
| Anchorage Connection Gate Opening | 2-1/2 |
| Harness Connection Gate Opening | 2 |
| Working Length | 6' |
Product Details
| Harness Connection Material | Steel |
| Number of Legs | 1 |
| For Use With | MSA Harnesses |
| Anchorage Connection | Snap Hook |
| Material | Polyester Webbing |
| Manufacturers Part Number | 10191757 |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | MSA Safety |
| Type | Adjustable Positioning |
| Color | Green |
| Series | V-Series |
| Hardware Material | Steel |
| Package Quantity | 1 |
| Description | V-Series® Single Leg Lanyard |
| Lanyard Material | Polyester |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI Z359.13, OSHA |