Features:
- Made with 1/4" (6 mm) galvanized plastic coated cable, with tear webbing shock absorber
- Resists abrasions and harmful UV rays
- Shock packs are designed to tear the inner webbing to reduce the force the worker feels to an acceptable level
Weights & Dimensions
| Length | 6 |
| Weight Capacity | 130-310 |
| Size | One Size |
| Lanyard Length | 6 ft |
| Strap Width | 1/4 in |
| Anchorage Connection Gate Opening | 2-1/2 |
| Harness Connection Gate Opening | 3/4 |
Product Details
| Type | Shock Pack |
| Number of Legs | 2 |
| Color | Green |
| Style | Dual Leg |
| Anchorage Connection | Form Hook |
| Description | Shock Absorbing Lanyard |
| Package Quantity | 1 |
| Manufacturers Part Number | V8108426 |
| Lanyard Material | PVC |
| Harness Connection | Snap Hook |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | CSA Z259.11-17, ANSI Z359.13 |