Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Miller by Honeywell

Model # :WBB2453191

MPN #: 219M-Z7/6FTGN

Miller Manyard® II Shock-Absorbing Lanyard, 6-Ft, Locking Snap & Rebar Hook, 219M-Z7/6FTGN

Product Description
Miller Manyard II Shock-Absorbing Lanyards, Stretchable webbing greatly reduces the chances of tripping, snagging or dragging. ANSI Z359 Compliant Stretchable Web Lanyard 6-ft. single leg; 1 locking snap hook and 1 (2-1/2 in.) locking rebar hook.

PRICE
$249.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310
Weight3 lbs
Extended Length6' in
Lanyard Length6 ft
Tensile Strength5,000
Adjustable LengthNo
Hook Opening3/4, 2-1/2 in
Anchorage Connection Gate Opening2-1/2
Harness Connection Gate Opening3/4
Working Length6'

Product Details

Harness Connection MaterialSteel
Number of Legs1
ApplicationConstruction, Manufacturing, Steel and Metals, Transportation
Anchorage ConnectionRebar Hook
MaterialWebbing
Manufacturers Part Number219M-Z7/6FTGN
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
BrandMiller by Honeywell
TypeTubular Webbing
ColorGreen
SeriesManyard
StyleLanyard
Cable MaterialWebbing
Hardware MaterialSteel
Package Quantity1
DescriptionManyard#174; ll Stretchable Shock-Absorbing Lanyard
Lanyard MaterialPolyester

Compliance & Certifications

CertificationsMeets all applicable OSHA, ANSI and CSA Standards