6' Ultra Parking Block with Hardware, 3-1/4"H, Blue, ULTRA3672PBBL
Write a Review
|
Questions & Answers (0)
Product Description
Channel shape of base makes speed bump stronger and more durable. The channel shape allows you to run cables and wires underneath the block. Includes installation hardware for asphalt or concrete.
Recycled Plastic Parking Block Virtually Indestructible Made in the USA User Friendly-Easy Installation Durable and Lightweight
PRICE
$69.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 6 in |
| Height | 3-1/4 in |
| Weight | 15 lbs |
Product Details
| Type | Parking Curb W/ Cable Protection |
| Color | Blue |
| Mounting Location | Asphalt/Concrete |
| Includes | Cable Protection & Hardware Asphalt/Concrete |
| Material | Recycled LDPE |
| Package Quantity | 1 |
| Description | Ultra Parking Block with Cable Protection & Hardware |
| Manufacturers Part Number | ULTRA3672PBBL |
| Brand | Plastics-R-Unique |