Global Industrial
Model # :WB708111
Global Industrial Rubber Parking Stop/Curb Block, 72"L, Black w/ Yellow Stripes
|
Questions & Answers (0)
Product Description
✓ UV-protected rubber with hi-viz reflector tape
✓ Resistant to moisture, gases, and oils
✓ Holes for permanent/semi-permanent installation
The 72"-long Global Industrial Rubber Parking Stop/Curb Block is used to prevent drivers from parking too close to sidewalks, fences, buildings, and other vehicles. It is made of an ultraviolet (UV)-protected black rubber with highly-reflective tape stripes that enhances visibility for safety and security. Pre-drilled holes on the top allow it to be permanently installed on concrete or asphalt. Limited 1-Year Warranty.
✓ Resistant to moisture, gases, and oils
✓ Holes for permanent/semi-permanent installation
The 72"-long Global Industrial Rubber Parking Stop/Curb Block is used to prevent drivers from parking too close to sidewalks, fences, buildings, and other vehicles. It is made of an ultraviolet (UV)-protected black rubber with highly-reflective tape stripes that enhances visibility for safety and security. Pre-drilled holes on the top allow it to be permanently installed on concrete or asphalt. Limited 1-Year Warranty.
PRICE
$71.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 5-9/10 in |
| Height | 3-9/10 in |
| Weight | 35.5 lbs |
Product Details
| Type | Parking Curb |
| Material | UV Black Rubber |
| Description | Rubber Parking Curb |
| Color | Black/Yellow |
| Manufacturers Part Number | 708111 |
| Mounting Holes | 4 |
| Brand | Global Industrial |