Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB2382950

MPN #: 93278-6

Mr. Chain® 28" Standard Traffic Cone Kit with 2" x 50'L Standard Chain, Blue, Pack of 6

Product Description
Mr. Chain 93281-6 Traffic Cone & Chain Kit w/ Reflective Collar, 28" Cone Height, HDPE/PVC, Blue

Reflective Collar Traffic Cone and Chain Kit includes everything you need to create an effective visual barrier to prevent unwanted traffic from entering specific areas. Great for traffic zones, parking lots, construction sites, warehouses, and more. These lightweight and portable traffic cones, cone connectors, and plastic chain are a cost-effective barrier solution. The distinctive visual barrier allows you to block off a larger area with less cones by spacing the cones farther apart.

Features:
    1. Reflective Collar Traffic kit creates an effective, highly visual barrier in pedestrian traffic zones and in work zones
    2. Kit complies with OSHA standards for visual barriers
    3. Cone Connectors and plastic chain are constructed from high-density polyethylene with UV inhibitors to protect them from fading
    4. Includes six 28-inch traffic cones with reflective collars and a 14 x 14-inch bases weighing 7 pounds each
    5. Includes 6 chain connectors and 50 feet of 2-inch plastic chain


PRICE
$299.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
299.95
Buy 4 units - 10 units
285.95Save $14.00 (5%)
Buy 11+ units
279.95Save $20.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Height28 in
Weight50 lbs
Link Size2"

Product Details

TypeReflective Traffic Cone & Non-reflective Chain Kit
ColorBlue
Number of Reflective Stripes2
StyleReflective
Includes6 Traffic Cones, 6 Cone Chain Connector, 50' Of 2" Plastic Chain In Traffic Blue
MaterialPolyethylene, Plastic, PVC
DescriptionCone Chain Connector Kit - Traffic Blue
Package Quantity6
Manufacturers Part Number93278-6
BrandMr. Chain