Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plastics-R-Unique

Model # :WBB2112727

MPN #: ULTRA3672PBY

6' Ultra Parking Block with Hardware, 3-1/4"H, Yellow, ULTRA3672PBY

Product Description
Channel shape of base makes speed bump stronger and more durable. The channel shape allows you to run cables and wires underneath the block. Includes installation hardware for asphalt or concrete.

  • Recycled Plastic Parking Block
  • Virtually Indestructible
  • Made in the USA
  • User Friendly-Easy Installation
  • Durable and Lightweight
  • PRICE
    $109.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 5 units
    109.95
    Buy 6 units - 20 units
    105.95Save $4.00 (4%)
    Buy 21+ units
    99.95Save $10.00 (9%)
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length72 in
    Width6 in
    Height3-1/4 in
    Weight15 lbs

    Product Details

    TypeParking Curb
    ColorYellow
    Mounting LocationAsphalt/Concrete
    IncludesHardware for Asphalt/Concrete
    MaterialRecycled LDPE
    Package Quantity1
    DescriptionUltra Parking Block with Hardware
    Manufacturers Part NumberULTRA3672PBY
    BrandPlastics-R-Unique