Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB436978BK

Global Industrial™ 6' Aluminum Park Bench w/ Backrest, Black

Product Description
✓ Stylish slat design with 1100 lb weight capacity
✓ Powder-coated aluminum resists rust & corrosion
✓ Pre-drilled surface mount brackets

Designed with a curved backrest & armrests for maximum comfort, the black Global Industrial™ 6' Aluminum Park Bench is ideal for train stations, park facilities, shopping areas, and other outdoor areas where public seating is needed. The horizontal slatted seat & backrest reduces weight without sacrificing strength, limits rain & snow accumulation, and promotes air flow to minimize perspiration. The bench is made of lightweight aluminum with a protective powder coat finish for corrosion-resistance and resilience against the elements. Pre-drilled mounting holes on integrated brackets allow the option to mount to any surface utilizing user-supplied anchors.

  • Two reinforcement brackets support the backrest span
  • 68"L x 17"W seat dimensions
  • 16-1/2" seat & 24-1/2" armrest height
  • Assembly required. Hardware included
  • PRICE
    $729.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    729.00
    Buy 3 units - 4 units
    709.00Save $20.00 (3%)
    Buy 5+ units
    695.00Save $34.00 (5%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length73 in
    Width22-3/4 in
    Height30-3/4 in
    Weight Capacity1100 lbs
    Seat Length68 in
    Seat Width17 in
    Seat Height16-1/2 in

    Product Details

    Assembly RequiredYes
    TypeBacked Bench
    Frame Color FamilyBlack
    ColorBlack
    Finish TypePowder-Coated
    MaterialAluminum
    Frame MaterialAluminum
    Arm TypeArmless
    Manufacturers Part Number436978BK
    Mounting StyleSurface
    CollectionAluminum Collection
    BrandGlobal Industrial