Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WB694854BKCB

Global Industrial™ 6' Outdoor Bench with Curved Back & Arms, Vertical Steel Slat, Black

Product Description
✓ Stylish curved-silhouette back frame
✓ Corrosion-resistant black powder-coat finish
✓ 5/16" steel to withstand the elements year-round

Industrial yet elegant, and built for everyday outdoor use, the black Global Industrial™ 6 'Curved Back Outdoor Bench With Armrests offers durable and stylish outdoor seating that lasts. Designed with purpose, industrial-strength, two sturdy armrests on each end, and an upright back for added comfort, this bench offers pedestrians respite at schools, camps, parks, break areas, and similar public environments. It's simple and easy-to-maintain open-slatted design helps prevent snow accumulation, standing water, moisture buildup, and deters vandalism and graffiti. Wide-slatted back and broad, low-profile armrests provide additional ergonomic support. This bench is protected by a scratch- and corrosion-resistant black powder coat, and built with sturdy 5/16" thick steel, providing long-lasting durability for outdoor environments through various climates. 1-Year Limited Warranty.

  • Pre-drilled mounting holes to permanently install on any surface
  • Includes all assembly hardware
  • 17-1/2" seat height from ground
  • 17" seat depth
  • PRICE
    $949.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    949.00
    Buy 3 units - 4 units
    919.00Save $30.00 (3%)
    Buy 5+ units
    899.00Save $50.00 (5%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length72 in
    Width27 in
    Height34-1/2 in
    Weight Capacity600 lbs
    Weight200 lbs
    Seat Length68 in
    Seat Width17 in
    Seat Height17-1/2 in

    Product Details

    Assembly RequiredYes
    TypeBacked Bench
    Frame Color FamilyBlack
    ColorBlack
    Finish TypePowder-Coated
    MaterialSteel
    Frame MaterialSteel
    Arm TypeFixed
    Manufacturers Part Number694854BKCB
    Mounting StyleSurface
    CollectionSteel Slat Collection
    BrandGlobal Industrial