Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB348135BKF

Global Industrial™ Outdoor Curved Bench, Steel Slat, Full Circle, Black

Product Description
✓ Innovative full-circle design seamlessly accommodates outdoor spaces with obstacles such as trees and water fountains
✓ Slatted design prevents moisture buildup & standing water
✓ Crafted from durable steel ensuring long-lasting performance

Enhance your outdoor spaces with this Global Industrial™ Full-Circle Outdoor Curved Bench. Featuring a galvanized steel frame with a zinc-rich black powder coat finish, this versatile bench is built to withstand the elements. Comprised of 8 curved benches, the full circle bench with large inside opening is perfect for wrapping around trees, pillars, or other obstructions. Alternatively, the benches can be interconnected to create an S-shaped design for a unique seating option. This backless flat bench is ideal for parks, shopping centers, airports, plazas, town squares, and so much more. Limited 1-Year Warranty.

  • Can easily be mounted in-ground or on surfaces
  • Weather & corrosion-resistant
  • Assembly required
  • Seat dimensions: 182"L x 22"W x 20"H
  • 800 lb. weight capacity per section
  • Coordinates with our Global Industrial™ Slatted Steel Collection to create a cohesive atmosphere
  • PRICE
    $2,699.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    2699.00
    Buy 3 units - 4 units
    2619.00Save $80.00 (3%)
    Buy 5+ units
    2565.00Save $134.00 (5%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length102 in
    Width102 in
    Height20 in
    Weight Capacity800 lbs
    Seat Length102 in
    Seat Width22 in
    Seat Height20 in

    Product Details

    Assembly RequiredYes
    TypeCurved Flat Bench
    Frame Color FamilyBlack
    ColorBlack
    Finish TypePowder-Coated
    MaterialSteel Slat
    Frame MaterialSteel
    Arm TypeArmless
    Manufacturers Part Number348135BKF
    Mounting StyleIn Ground or Surface
    CollectionSteel Slat Collection
    BrandGlobal Industrial

    Warranty

    Warranty1 Year yr