StarTech.com 6 ft. Black USB 2.0 Extension Cable A to A - M/F
|
Questions & Answers (0)
Product Description
StarTech.com 6 ft. Black USB 2.0 Extension Cable A to A - M/F
The USBEXTAA6BK 6-foot USB Extension Cable (A-A) features 1 USB A male connector and 1 USB A female connector, extending the connection between USB 2.0 devices by up to 6 feet - an ideal solution for better placement of peripheral devices, or adding flexibility to existing USB ports. This high quality USB extension cable is fully rated for use with USB 1.1 and USB 2.0 devices, and is backed by StarTech.com's Lifetime Warranty.
The USBEXTAA6BK 6-foot USB Extension Cable (A-A) features 1 USB A male connector and 1 USB A female connector, extending the connection between USB 2.0 devices by up to 6 feet - an ideal solution for better placement of peripheral devices, or adding flexibility to existing USB ports. This high quality USB extension cable is fully rated for use with USB 1.1 and USB 2.0 devices, and is backed by StarTech.com's Lifetime Warranty.
PRICE
$6.90
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cable Length | 6 in |
Product Details
| Type | Cables |
| Material | PVC, Metal |
| Connector End 1 Type | USB 2.0 A Male |
| Package Quantity | 1 |
| Description | USB 2.0 Extension Cable |
| Color | Black |
| Manufacturers Part Number | USBEXTAA6BK |
| Connector End 2 Type | USB 2.0 A Female |
| Brand | StarTech.com |
Warranty
| Warranty | Lifetime Limited |