RollerLite 6" Hi-Density Rounded Foam Mini Roller Cover w/ 14" Frame, 12/Case - 614-FOAMQ
Write a Review
|
Questions & Answers (0)
Product Description
6" hi-density foam mini roller with a 14" frame assembly. Designed for smooth surfaces with all paints and stains. Best with stain, semi-gloss, and gloss paint sheens.
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 1-1/2 in |
| Height | 7-1/2 in |
| Weight | 0.1 lbs |
Product Details
| Type | Smooth |
| Color | Black |
| For Use With | Satin, Semi-Gloss, Gloss Paint Sheens |
| Capacity | Hi-Density |
| Package Quantity | 12 |
| Description | Mini Roller Cover |
| Manufacturers Part Number | 614-FOAMQ |
| Brand | RollerLite |
| Bristle Material | Foam |