4" lambswool and polyester blend extra-hi density knit fabric with a 1/2" nap. Designed for semi-smooth surfaces and water-based latex, acrylic, and stains. For use with flat, eggshell, satin, semi-gloss, and gloss paint sheens.
RollerLite 4" x 1/2" Extra High-Density Polyester/Acrylic/Wool Roller Cover, 24/Case- 4KL050
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 2-1/4 in |
| Height | 4 in |
| Weight | 0.1 lbs |
| Nap | 1/2" |
Product Details
| Type | Semi-Smooth |
| Color | Yellow |
| For Use With | Flat, Eggshell, Satin, Semi-Gloss, Gloss Paint Sheens |
| Capacity | Extra High-Density |
| Description | Standard Roller Cover |
| Package Quantity | 24 |
| Manufacturers Part Number | 4KL050 |
| Brand | RollerLite |
| Bristle Material | Acrylic/Wool Blend |