RollerLite 6" x 1/4" Mo-Tech Dralon® Woven RollerLite Plus Roller Cover, 12/Case - 68MT025
Write a Review
|
Questions & Answers (0)
Product Description
6" x 1/4" Mo-Tech Dralon® Woven RollerLite™ Plus Roller Cover has an increased diameter to maximize surface area and paint coverage per roll. Mo-Tech Dralon® woven fabric roller covers offer shed-resistant durability yielding high performance and are perfect for interior walls, ceilings and touch-ups. Use on extra-smooth surfaces with all paints and stains
PRICE
$24.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 1-1/2 in |
| Height | 6-1/2 in |
| Weight | 0.1 lbs |
| Nap | 1/4" |
Product Details
| Type | Smooth |
| Color | Red |
| Material | Acrylic/Nylon |
| Package Quantity | 12 |
| Description | Standard Roller Cover |
| Manufacturers Part Number | 68MT025 |
| Brand | RollerLite |
| Bristle Material | Acrylic/Nylon |