RollerLite 6" Hi-Density Rounded Foam Mini Roller Cover, 2/Pack 12/Case - 6FOAMQD
Write a Review
|
Questions & Answers (0)
Product Description
6" hi-density foam mini roller covers. Designed for smooth surfaces and all paints and stains. Best when used with satin, semi-gloss, and gloss paint sheens. Double pack.
PRICE
$38.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 1-3/4 in |
| Height | 5 in |
| Weight | 0.1 lbs |
Product Details
| Type | Smooth |
| Color | White |
| For Use With | Satin, Semi-Gloss, Gloss Paint Sheens |
| Capacity | Hi-Density |
| Package Quantity | 12 |
| Description | Mini Roller Cover |
| Manufacturers Part Number | 6FOAMQD |
| Brand | RollerLite |
| Bristle Material | Foam |