Master Painter 4-Piece Mini Paint Tray Set, 3/8" Nap - 698045
Write a Review
|
Questions & Answers (0)
Product Description
Master Painter 3-Piece Mini Paint Tray Set, 3/8" Nap - 698045
Master Painter Premium 3-piece mini paint tray set. This tray set comes with a 3" roller, 3" frame, 7"x15" small white plastic tray. Packaged to meet the needs and budget of all DIY and professional painters. Works well with both oil and latex based paints.
Master Painter Premium 3-piece mini paint tray set. This tray set comes with a 3" roller, 3" frame, 7"x15" small white plastic tray. Packaged to meet the needs and budget of all DIY and professional painters. Works well with both oil and latex based paints.
PRICE
$11.75
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Nap | 3/8" |
Product Details
| Package Quantity | 1 |
| Description | 3-Piece Mini Paint Tray Set |
| Number of Rollers | 1 |
| Frame | 1 |
| Manufacturers Part Number | 698045 |
| Number of Trays | 1 |
| Brand | Master Painter |