Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2382077

MPN #: 7100228107

3M™Performance Spray Gun Whip Pin 26834 Pack of 4 - Pkg Qty 5

Product Description
3M™ Performance Spray Gun Whip Pin 26834 Pack of 4

3M™ Performance Spray Gun Whip Pin is a replacement attachment pin for the 3M™ Performance Spray Gun Pressure Whip Hose. The clevis pins are used to secure the whip hose to the body of the 3M™ Performance Spray Gun. The connection helps give the painter additional control and helps prevent the atomizing head from twisting and unwanted stress.
PRICE
$169.75  Sold in packages of 5 / $33.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Style26834 Series
Manufacturers Part Number7100228107
TypeAccessory
Package Quantity4
DescriptionWhip Pin
Brand3M