Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB553419

MPN #: 50400155

6" Dia. Type D Aluminum Spec Cam and Groove Coupler x Female NPT

Product Description
Aluminum female coupler x female national pipe thread. Allows you to connect hose without the need for threading tools, lugs, twisting, springs, or snaps. Equipped with EPDM gasket to prevent leaking between connections. For use on suction / discharge hose applications. Locking arms to prevent couplers from pulling apart during operation.

PRICE
$119.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Height9-1/2 in
Weight5 lbs
Size6
Coupling Size6"

Product Details

TypeD
ColorSilver
MaterialAluminum
Package Quantity1
DescriptionD Coupler
Manufacturers Part Number50400155
PSI75 psi
BrandApache Hose & Belting