4" Dia. Type A Aluminum Spec Cam and Groove Adapter x Female NPT
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum male adapter x female national pipe thread. Allows you to connect hose without the need for threading tools, lugs, twisting, springs, or snaps. For use on suction / discharge hose applications.
PRICE
$15.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Height | 4 in |
| Weight | 1 lbs |
| Size | 4 |
| Coupling Size | 4" |
Product Details
| Type | A |
| Color | Silver |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | A Adapter |
| Manufacturers Part Number | 50400030 |
| PSI | 100 psi |
| Brand | Apache Hose & Belting |