Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB230990

MPN #: JT9-577101

JET JT9-577101 Model JBG-6A 1/2 HP 1-Phase 115V 6" Industrial Bench Grinder

Product Description

For shops that may be short on space, a cast iron JET Bench Grinder delivers work power and pristine finishes. Built to withstand the high-volume demands of even the busiest shops, this high-quality machine grinds, sharpens and smooths with equal precision and flawless results

Features:

  • UL listed
  • Totally enclosed pre-lubricated ball bearings
  • Rubber mounts prevent movement
  • Cast iron wheel guards and dust vents
  • One-piece quick adjusting spark guards
  • Large eye shields with quick adjustment
  • Adjustable tool rests
PRICE
$325.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Wheel Diameter (Dia. x W)6 x 3/4 in
Size6 in
Shaft Diameter1/2 in

Product Details

Horsepower1/2 HP
Amperage5 A
No Load Speed3,450 RPM
Wheel Grits36/60
Voltage115 V
Motor1/2 HP 115V 1Ph
Phase1
DescriptionBench Grinder
Manufacturers Part NumberJT9-577101
BrandJET

Warranty

Warranty2 yr