Lithonia Lighting 6" LED 5CCT Retrofit Downlight W/ Switchable, E-Series, 2700-5000K, White
Write a Review
|
Questions & Answers (0)
Product Description
The E Series LED Recessed Module with Switchable White feature offers flexibility for lighting a space to the desired color temperature with the integrated switch that allows for simple color temperature adjustment directly on the trim to change from 2700K, 3000K, 3500K, 4000K or 5000K at 90 CRI. Providing optimized value, the 5"/6" LED trim module is designed for easy installation into both 5" and 6" residential housings using the adjustable torsion springs. The E Series is ideal for retrofitting into most existing 5" or 6" recessed, remodel or new construction housings for residential, multi-family, and light commercial applications. The E Series combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits of a 50,000 hour rated-life LED. With Juno® E Series LED Retrofit switchable white 5"/6"-inch trim modules, upgrading your existing 5/6-inch recessed fixture is inexpensive and nearly as simple as replacing an incandescent lamp. The 5"/6" recessed LED module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. Great for retrofit into existing downlight cans or new construction and remodel applications. The LED module maintains at least 70% light output for 50,000 hours. Trims are ENERGY STAR® certified and can be used to comply with Title 24, JA8 high efficacy light source requirements, T20 certified, Air-loc certified, Wet location listed and includes a 5-year limited warranty.
PRICE
$24.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Color Temperature | 2700, 3000, 3500, 4000, 5000 K |
| Color | White |
| Series | 65BEMW |
| CRI | 90 |
| Voltage | 120 V |
| Dimmable | Dimmable from 100% to 5% |
| Manufacturers Part Number | 2678XY |
| CI Code | 2678XY |
| Housing Material | Aluminum |
| Bulb Type | LED |
| Lumens | 1200 |
| Brand | Lithonia Lighting |
| Frequency | 60 Hz |
Warranty
| Warranty | 5 Year Limited |
Compliance & Certifications
| Certifications | CSA, Energy Star, NOM certified, Title 24 Part 6, T20 Certified |