LBR6 is now available with Sensor Switch JOT!
Lithonia Lighting® LBR 4" Round Retrofit Downlight, 1000-2000 Lumens, 3000-5000K, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Lithonia Basic Retrofit (LBR) is everything you need in a retrofit downlight at an affordable price. Whether it's the seamless install-from-below design, abundant energy savings, or maintaining glare-free aesthetics, LBR is the perfect solution for any renovation or new construction project. To top it off, LBR has a broad offering of aperture sizes, drivers, accessories and switchable CCTs and lumens.
LBR6 is now available with Sensor Switch JOT!
Wireless, app-free solution to single room lighting control Absolutely no 0-10V control wires and no mobile apps are needed to install and pair JOT enabled products Lightning speed installation right out of the box all and pair JOT enabled products LBR retrofit downlight offers a seamless install-from-below design, abundant energy savings, glare-free aesthetics, and mounting frame options for any renovation or new construction project.
LBR6 is now available with Sensor Switch JOT!
PRICE
$76.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 4 in |
Product Details
| Voltage | 120 - 277 V |
| Color | Silver |
| Series | LBR4 |
| Manufacturers Part Number | 269MKU |
| CI Code | 269MKU |
| CRI | 80 |
| Bulb Type | LED |
| Lumens | 1000 - 2000 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 Year Limited |