Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Contractor Select

Model # :WBB3140023

MPN #: RB56 SWW5 MW M6

Contractor Select™ Juno RetroBasics 5"-6" LED Baffle Downlight Trim Kit, 860 Lumens, White

Product Description
RetroBasics™ 5/6" LED trim kits provide the most economical solution for efficiently lighting a space using LED technology with virtually zero maintenance. This LED downlight is designed to work in both 5" and 6" housings and can be used to provide general illumination in any room. Use as an option to replace legacy incandescent technology in an already installed housing or pair with the quick connect LED housings for a low-cost LED downlight solution. The LED trim maintains at least 70% light output for 50,000 hours.

Features:
  • 5 switchable white color temperatures to choose from via switch; 2700K, 3000K, 3500K,4000K, 5000K CCT; 90 CRI. Switch is factory preset at 3000K CCT
  • Dimmable flicker-free dimming from 100% to10%
  • Non-conductive thermal plastic trim ideal for dead front applications
  • Low profile construction optimized for wider fixture spacings
  • Baffle and smooth trim options available offering a choice of traditional or more modern aesthetic
  • Trim features quick connect plug for easy electrical connection in seconds
  • Torsion springs are pre-installed and designed to fit into most 5" or 6" compatible recessed housings
Applications:
  • Retrofit into existing recessed housings or use with quick connect housings for new construction or remodel applications
  • Adjustable trim allows the user to aim the light which is perfect for accent lighting artwork, objects or other architectural details
  • For use with housings installed in IC rated applications (direct contact with insulation)


PRICE
$13.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-5/8 in
Width7-5/8 in
Height2-3/16 in
Weight0.8 lbs
Diameter7-5/8 in

Product Details

TypeLED Downlight Trim Kit
Average Life50000 hr
Color Temperature2700, 3000, 3500, 4000, 5000 K
ColorWhite
SeriesRB56
CRI90
Wattage10.2 W
Voltage120 V
MaterialPlastic
Manufacturers Part NumberRB56 SWW5 MW M6
CI Code2781RK
Bulb TypeLED
Lumens860
BrandContractor Select
Frequency60 Hz

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL, Energy Star, NOM, Title24, T22