Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB484053

MPN #: 98138156

Apache 98138156 6" x 100' Medium Duty PVC Discharge Hose w/ C x E Aluminum Cam & Groove Fittings

Product Description
Features:
  • PVC tube/cover reinforced with 3 ply polyester yarns (one longitudinal and two spiral plies), extruded simultaneously to obtain maximum bonding
  • Resistant to oils, grease, many chemicals and acids
  • Strong, lightweight non water-absorbing and mildew-proof hose that rolls up flat for easy storage
  • Coupled with CxE aluminum cam & groove fittings with Band-It®clamps
PRICE
$725.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 ft
Weight17 lbs
Diameter6 in

Product Details

MaterialPolyester
DescriptionHose W/Connections
ColorBrown
Connection StyleAlum C x E Cam & Groove
Manufacturers Part Number98138156
PSI150 psi
BrandApache Hose & Belting