True Temper® 6-lb Sledge Hammer, 36-in Fiberglass Handle, 20184700
Write a Review
|
Questions & Answers (0)
Product Description
The TOUGHSTRIKE 6 lb. Sledge Hammer is proudly USA Made with US/Global components. It features a 36" fiberglass handle for increased handle strength, a 6 lb. double face forged steel sledge head for maximum durability, overstrike protection to prevent handle breakage, and a epoxy connection for trusted head retention. Most users prefer this hammer for heavy demolition work and driving spikes/wedges. The TOUGHSTRIKE 6 lb. Sledge Hammer is backed by a 15 warranty.
PRICE
$34.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 6 in |
| Height | 2 in |
| Head Weight | 6 lbs |
| Handle Length | 36" |
Product Details
| Handle Material | Fiberglass |
| Manufacturers Part Number | 20184700 |
| Brand | True Temper |