Groz Drilling Hammer, 2 lb. Head, 11"L Fiberglass Handle
Write a Review
|
Questions & Answers (0)
Product Description
The Groz Fiberglass Handle Drilling Hammers are popularly called Stone Cutter's Hammers and are ideal for day-to-day requirements of construction professionals. The rugged steel heads are forged from special steel and induction-hardened 50-58 HRC for unmatched durability. The head comes with duly machined and polished faces that are beveled to prevent chipping. The lightweight yet sturdy dual-injection molded fiberglass handle with a 25% wider neck provides ultimate overstrike protection. The handle comes with a polypropylene jacket and a non-slip TPR grip for vibration and shock absorption. The handle is secured to the head using epoxy adhesive which can withstand rough usage. These fiberglass hammers conform to BS 876 and ASME standards and are used for striking cold chisels, concrete chisels, and brick bolsters, drive-in stakes, rebar into the ground, and break-through concrete floors.
PRICE
$20.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 |
| Head Weight | 2 lbs |
| Handle Length | 11 |
Product Details
| Type | Drilling Hammer |
| Handle Material | Fiberglass |
| Head Material | Steel |
| Description | Drilling Hammer |
| Manufacturers Part Number | DH/FG/2/11 |
| Brand | Groz |
Compliance & Certifications
| Certifications | BS 876, ASME B107.400-2018 |