Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M&W

Model # :WBB563622

MPN #: 12254

M&W 6' Lift Beam Low Headroom, Multiple Length - 40,000 Lb. Capacity

Product Description
Features:

  • For use in construction & industrial applications with overhead, gantry, or jib cranes to attach to a wide range of loads
  • Acts as a crosspiece for spacing the hooks or chains that hold loads such as bars, racks, rolls, cylinders, and machinery
  • Designed for limited headroom applications
  • Offers flexibility of multiple spread lifting points for increased flexibility
  • Swivel latch hooks standard for rigging connections
  • Multiple latch hooks, eye latch hooks, and shackle plates available
  • Manufactured to exceed all ASME B30.20 and OSHA regulations
  • Individually proof loaded per OSHA requirements and shipped with certification paperwork
  • RFID tracking chip equipped.
PRICE
$9,699.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height36-5/16 in
Weight Capacity40000 lbs
Weight850 lbs
Spread48 to 72 in
Dimension C2.5 in
Dimension A5 in
Head Room33-4/5 in
Dimension B9 in
Upper Bail5 x 9 in
Dimension D1.5 in
Dimension E2.08 in

Product Details

Assembly RequiredNo
ColorYellow
MaterialSteel
Manufacturers Part Number12254
BrandM&W