- Manufactured to exceed all ASME B30.20 and OSHA regulations.
- Painted safety yellow for increased visibility.
- ALL Lifting Beams proof loaded and shipped with certifcation paperwork.
- Durable construction ideally suited to jobsite or warehouse use.
- Made in U.S.A.
- ALL lifting equipment individually proof loaded per OSHA requirements.
- Beams supplied standard with shackle connections.
M & W Lift Beam Economy Multiple Length 21451 20000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$9,499.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 20000 lbs |
| Spread | 98 to 120 in |
| Head Room | 29 in |
| Upper Bail Adjustment | 32 in |
| Bail Opening | 3 in |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 21451 |
| Brand | M&W |
Warranty
| Warranty | 30 days |
Compliance & Certifications
| Certifications | ASMEB30.20, ASME BTH-3 |