Benefits:
- General-duty sander with rotary or random orbital options
- Insulated grip and lock‑off throttle to prevent accidental startups
- Power regulator for precise control
- PSA sanding pad
Weights & Dimensions
| Length | 7-5/8 |
| Weight | 4 lbs |
| Orbit | 3/8 in |
| Pad Size | 6 in |
Product Details
| Max RPM | 10000 rpm |
| RPM | 10000 rpm |
| Type | Random / Rotary Sander |
| CFM | 18 CFM |
| Color | Red |
| Power Type | Pneumatic |
| Side Grip Handle | Yes |
| Reversible | No |
| Description | Air Random / Rotary Sander, |
| Package Quantity | 1 |
| Manufacturers Part Number | T023990 |
| Average CFM | 16 |
| Brand | Chicago Pneumatic |
Warranty
| Warranty | 1 yr |