Global Industrial
Model # :WBB2383973
Global Industrial 6" Dual Action Air Sander, 10000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
A reliable addition to any workshop, the Global Industrial™ 6" Dual Action Sander delivers up to 10,000 RPM. The compact design with balanced ball bearing construction ensures lasting durability and easy maneuvering. The base is made to grip easily while wearing gloves for simple one-handed operation. This unit features a built-in silencer and swirl-free finish from dual action pad motion for agile performance. Includes a Jacobs chuck and chuck key. 1 Year Limited Warranty.
PRICE
$85.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 7 in |
| Height | 2-1/2 in |
| Weight | 5 lbs |
| Pad Size | 6 in |
| Hose Size Inside Diameter | 3/8 |
Product Details
| RPM | 10000 rpm |
| CFM | 5.4 CFM |
| Color | Red |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Max PSI | 90 psi |
| Side Grip Handle | Plastic with Rubberized Grip |
| Includes | Side Handle & Jacobs Chuck & Chuck Key |
| Reversible | No |
| Material | Aluminum |
| Description | Dual Action Air Sander |
| Package Quantity | 1 |
| Manufacturers Part Number | B2383973 |
| Housing Material | Aluminum |
| Average CFM | 5.4 CFM |
| Exhaust | Front |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |