Emax 6" Random Orbital Vacuum Air Sander, 11000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
EMAX EATOS60S1P, Industrial 6" Random Orbital Air Sander with vacuum, 6 CFM, 1/4" Inlet
EMAX EATOS60S1P 6" Random Orbital Air Sander is a great tool for the home, shop, garage, or even the job-site. With a powerful 10,000 rpm no load speed this tool offers the performance and portability to tackle your automotive and woodworking projects. EMAX features a rugged composite body which is lightweight yet durable. A compact design allows user to get into tight working applications easily & effectively with maximum comfort and control. An ergonomic sure-grip handle design features TPR over-molded body surface constructed from Nylon 66 R creating an excellent non-slip feel for maximum grip strength and control. Cross-bolt style hub mounting and vibration-absorbing rubber rings are designed to minimize vibration for swirl-free finishes. Inside, EMAX incorporates powerful 5-blade rotor that generates a 10,000 rpm of free speed and stands up to continuous duty demand. PTI bearings and hardened steel alloy cylinders deliver optimum torque and extend the life of the tool. This tool is equipped with an air inlet valve to regulate air flow and an effective anti-dust protection system insulates the air motor and bearings from sanding residue and eliminates contamination. The internal noise diffusing system reduces noise levels and sonic fatigue to user and a 360 degree circular exhaust port diffuses the air exhaust flow and deflects it away from the user. The EMAX EATOS60S1P uses standard 6" hook & loop sanding pads and yields high quality finishing in all automotive and woodworking applications. EMAX also offers the industry's best product support with a Limited Lifetime Warranty on all EMAX air tools! Note: EMAX, A Division of Airbase Industries
EMAX EATOS60S1P 6" Random Orbital Air Sander is a great tool for the home, shop, garage, or even the job-site. With a powerful 10,000 rpm no load speed this tool offers the performance and portability to tackle your automotive and woodworking projects. EMAX features a rugged composite body which is lightweight yet durable. A compact design allows user to get into tight working applications easily & effectively with maximum comfort and control. An ergonomic sure-grip handle design features TPR over-molded body surface constructed from Nylon 66 R creating an excellent non-slip feel for maximum grip strength and control. Cross-bolt style hub mounting and vibration-absorbing rubber rings are designed to minimize vibration for swirl-free finishes. Inside, EMAX incorporates powerful 5-blade rotor that generates a 10,000 rpm of free speed and stands up to continuous duty demand. PTI bearings and hardened steel alloy cylinders deliver optimum torque and extend the life of the tool. This tool is equipped with an air inlet valve to regulate air flow and an effective anti-dust protection system insulates the air motor and bearings from sanding residue and eliminates contamination. The internal noise diffusing system reduces noise levels and sonic fatigue to user and a 360 degree circular exhaust port diffuses the air exhaust flow and deflects it away from the user. The EMAX EATOS60S1P uses standard 6" hook & loop sanding pads and yields high quality finishing in all automotive and woodworking applications. EMAX also offers the industry's best product support with a Limited Lifetime Warranty on all EMAX air tools! Note: EMAX, A Division of Airbase Industries
PRICE
$174.48
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/5 in |
| Weight | 2 lbs |
| Orbit | 6 in |
| Pad Size | 6 in |
Product Details
| Handle Material | Aluminum |
| RPM | 11000 rpm |
| CFM | 7 CFM |
| Color | Black |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Handle Type | Palm |
| Description | Random Orbital Vacuum Air Sander |
| Manufacturers Part Number | EATOS60S1P |
| PSI | 90 psi |
| Housing Material | Aluminum |
| CFM @ 90 PSI | 7 CFM |
| Exhaust | 360° Rotational |
| Brand | EMAX |
Warranty
| Warranty | Lifetime Limited |