3M 6" Random Non-Vacuum Orbital Sander, 5/16" Orbit, 12000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
3M Random Orbital Sander 20324 Non-Vacuum, 1 Per Case, 12000 RPM
Abrasives - Power Tools, Accessories, Compounds, Specialties. These products are used to optimally support Coated Abrasive and Surface Conditioning products. Stikit(TM) Pad included.
Abrasives - Power Tools, Accessories, Compounds, Specialties. These products are used to optimally support Coated Abrasive and Surface Conditioning products. Stikit(TM) Pad included.
PRICE
$329.95
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/8 in |
| Height | 3.26 in |
| Weight | 2 lbs |
| Orbit | 5/16 in |
| Pad Size | 6 in |
| Hose Size Inside Diameter | 3/8 |
Product Details
| Max RPM | 12000 rpm |
| RPM | 12000 rpm |
| Type | Non-Vacuum |
| CFM | 17 CFM |
| Horsepower | 0.28 HP |
| Series | 5/16" Random Orbital |
| Power Type | Pneumatic |
| Description | Random Non-Vacuum Orbital Sander |
| Package Quantity | 1 |
| Manufacturers Part Number | 20324 |
| Exhaust | Internal |
| Brand | 3M |