Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233179

MPN #: 73528760

Flextur™ 6 Outlet Power Strip, 2-3/4"W x 11-3/4"H, Black

Product Description
Flextur™ Power Strip (6 Outlet) delivers reliable power where you need it most-on your workbench, tool board, or packing station. Built for demanding industrial environments, this heavy-duty power strip features six grounded outlets in a compact, space-saving design.

Easily mount it to Flextur™ steel pegboards or work surfaces to keep tools, chargers, and equipment plugged in and within reach. Its rugged construction is ideal for manufacturing, assembly, and warehouse settings, providing consistent performance day after day. American Made in Dalton, Ohio U.S.A.

Features:
  • Surge Protection
  • Metal Construction


PRICE
$159.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-3/4 in
Depth2-1/2 in
Height11-3/4 in
Weight2 lbs

Product Details

FinishPowder Coated
MaterialSteel
Package Quantity1
ColorBlack/Yellow
Manufacturers Part Number73528760
BrandFlextur

Warranty

Warranty1