GoGreen Power 6 Outlet Power Strip with USB-A & USB-C, 3' Cord, Mountable
Write a Review
|
Questions & Answers (0)
Product Description
Keep all your devices powered and ready with our versatile 6-outlet power strip, featuring two high-speed USB-A ports and one USB-C port. The compact footprint is ideal for home offices, workstations or entertainment centres, while the 3-ft cord ensures flexible placement without excess slack. With six grounded outlets you can plug in monitors, lamps, chargers and more - plus conveniently charge smartphones, tablets or USB-C devices directly from the strip. Engineered for modern tech-lifestyles, it gives you organized power and effortless charging in one tidy bundle.
PRICE
$25.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 3 ft |
| Strip Length | 5 in |
Product Details
| Type | Mountable Power Strip |
| Material | Plastic |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | GG-632A1C |
| USB Port | Yes |
| Brand | GoGreen Power |
| Number of Receptacles | 6 |