Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
DeWalt

Model # :WBB3784542

MPN #: DWMT70781

DEWALT® 6" Palm Sander, 12000 RPM, Black/Yellow

Product Description
DEWALT® pneumatic palm sander. Composite body design provides durability and lightweight design. 12000 RPM free speed at 90-PSI for professional quality sanding. Stick-on pad for quick and easy changeover. Touch control trigger allows user to apply needed amount of power.

Features:
  • Composite body design is durable and lightweight
  • 12000-RPM for professional quality sanding
  • Stick-on pad for quick and easy changeover
  • Touch-control trigger allows user to apply needed amount of power
  • Requires 5-CFM at 90-PSI
  • Keyless pad release mechanism makes it easy to change pads


PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width6-3/8 in
Height4-3/8 in
Size (L x W x H)3
Weight3 lbs
Pad Size6 in

Product Details

Max RPM12000 rpm
RPM12000 rpm
TypePalm Sander
CFM5 CFM
Horsepower0.25 HP
ColorBlack/Yellow
Power TypePneumatic
Side Grip HandleNo
ReversibleNo
Made in the USANo
DescriptionPalm Sander
Package Quantity1
Manufacturers Part NumberDWMT70781
ExhaustRear
BrandDeWalt

Warranty

Warranty3 yr