Includes:
- 5/8" Reamer
- 11/16" Reamer
- 3/4" Reamer
- 13/16" Reamer
- 7/8" Reamer
- 1" Reamer
- Wood Block
Weights & Dimensions
| Length | 6 in |
| Shank Size | 1/2 x 2 in |
| Set Size Range | 5/8" to 1" |
| Increments | 1/16" 4G |
Product Details
| Type | Silver & Deming |
| Number of Pieces | 6 |
| Material | HSS |
| Description | Reamer Set |
| Brand | Lavallee & Ide |