Made in USA HSS 3 Flute Center Reamer Countersink Set 82° 1/4" - 3/4"
Write a Review
|
Questions & Answers (0)
Product Description
Designed for countersinking holes for centers or for enlarging existing holes.
PRICE
$97.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Set Size Range | 1/4" - 3/4" |
Product Details
| Type | 3 Flute |
| Number of Pieces | 5 |
| Material | HSS |
| Description | Center Reamer Countersink Set |
| Angle | 82° |
| Number of Flutes | 3 |
| Brand | Star Tool Supply |