- Includes 6 Wrenches
- Sizes: 7x8, 10x11, 12x13, 14x15, 16x18, 17x19
- Two openings in each wrench with 45° chamfer on wrench ends allow easy placement of wrench on the fastener
- Continuous arc design minimizes spreading and is stronger than "V" design
- Satin chrome finish provides good grip and cleans easily
Williams® 6 Piece Double Head Open End Wrench Set, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$125.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 2 lbs |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 7 x 8 mm - 17 x 19 mm |
Product Details
| Type | Open End Wrench Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 6 |
| Color | Silver |
| Opening Type | Open |
| Material | Steel |
| Manufacturers Part Number | JHWMWS-26 |
| Brand | Williams |