- Two openings in each wrench with 45° chamfer on wrench ends allow easy placement of wrench on the fastener
- Continuous arc design minimizes spreading and is stronger than "V" design
- Satin chrome finish provides good grip and cleans easily
Williams® 10 Piece Open End Wrench Set, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$299.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 6 lbs |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 1/4" x 5/16" - 1-1/8" x 1-3/16" |
Product Details
| Type | Open End Wrench Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 10 |
| Color | Silver |
| Opening Type | Open |
| Material | Steel |
| Manufacturers Part Number | JHWWS-1710A |
| Brand | Williams |