- Includes 5 Wrenches
- Sizes: 9x11, 10x12, 13x14, 15x17, 19x21
- Will not damage fittings on pipes and tubing
- Satin chrome textured finish provides great feel and extra gripping power
- Recessed corners in ends provide extra turning power
Williams® 5 Piece Double Head Flare Nut Wrench Set, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$91.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 1 lbs |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 9 x 11 mm - 19 x 21 mm |
Product Details
| Type | Flare Nut Wrench Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 5 |
| Color | Silver |
| Opening Type | Open |
| Material | Steel |
| Manufacturers Part Number | JHW11692 |
| Brand | Williams |