Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CS Unitec

Model # :WBB3216138

MPN #: 6-1-4102

CS Unitec 6-Series Unibroach™ HSS Annular Cutter with Pilot Pin, 3-3/16" Dia. x 4" Depth of Cut

Product Description
The 6-series High-Speed Steel Cutter is a cutting-edge tool designed for precision and efficiency. Crafted from high-speed steel, it outpaces conventional twist drills by drilling at three times faster speed. In addition to the upstanding speed, these cutters guarantee reamed quality, burr-free holes, and solid slugs, With resharpenable cutting edges, it remains a long-lasting and cost-effective solution. Eliminating the need for time-consuming pilot holes and step drilling, this cutter streamlines the drilling process, making it an indispensable asset for professionals seeking optimal results in their work.

PRICE
$769.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shank Size1-1/4 in
Cutting Diameter3-3/16 in
Shank Diameter1-1/4 in
Diameter3-3/16
Depth of Cut4 in

Product Details

Country of OriginGermany
MaterialHSS
Manufacturers Part Number6-1-4102
BrandCS Unitec