Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB557783

MPN #: 2552323

60 ° HSS Import Double Angle Cutter, 2-3/4" DIA x 1/2" Face x 1" Hole

Product Description
High Speed Steel TMX Double Angle Arbor Mounted Side Milling Cutter. 60° HSS TMX Double Angle Cutter, 2-3/4" diameter x 1/2" face width x 1" hole size x 18 teeth.
  • Designed to cut an included angle in the part


PRICE
$49.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fractional Diameter2-3/4"
Thickness1/2
Hole Size1 in
Diameter2-3/4 in
Cutter Width1/2"
Hole Diameter1"

Product Details

TypeDouble Angle
Angle60°
StyleArbor
MaterialHSS
DescriptionMilling Cutter
Manufacturers Part Number2552323
Number of Teeth18