Economical, sturdy, and strong with the ValueMate® Bookcases you can't go wrong The shelf and exterior of the bookcase are constructed of steel and the back is made of solid fiberboard. Attractive, plastic snap-in radius corners make assembly easy and add to the overall strength of these units. Generous 12" deep shelves accommodate 3-ring binders and large publications. Includes six shelves. Gray finish.
6-Shelf Economy Bookcase - Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$539.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31-3/4 in |
| Depth | 13-1/2 in |
| Height | 80 in |
| Weight | 50 lbs |
Product Details
| Assembly Required | Yes |
| Shelf Capacity | 70 lbs |
| Color | Gray |
| Mobile or Stationary | Stationary |
| Number of Shelves | 6 |
| Material | Steel |
| Number of Compartments | 6 |
| Package Quantity | 1 |
| Manufacturers Part Number | 7174GR |
| Brand | Safco |