Lorell Fortress Series 6-Shelf Bookcase, LLR41292, 13"W x 34-1/2"D x 82"H, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
Six-shelf bookcase features fully adjustable shelves for flexible storage solutions. Shelves adjust in 1" increments, and each offers a 200 lb.capacity with a fixed bottom shelf. Welded steel construction offers a powder-coat finish for durability. Bookcase meets or exceeds ANSI/BIFMA shelf standards
PRICE
$739.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/2 in |
| Depth | 13 in |
| Height | 82 in |
| Weight | 91 lbs |
Product Details
| Assembly Required | No |
| Type | Bookcase |
| Shelf Capacity | 200 lbs |
| Number of Adjustable Shelves | 5 |
| Frame Color Family | Light Gray |
| Additional Information | Fixed bottom shelf, the rest are adjustable |
| Color | Light Gray |
| Top Color Family | Light Gray |
| For Use With | Book Storage |
| Mobile or Stationary | Stationary |
| Finish | Powder Coated |
| Number of Shelves | 6 |
| Material | Steel |
| Number of Compartments | 6 |
| Package Quantity | 1 |
| Manufacturers Part Number | LLR41292 |
| Number of Fixed Shelves | 1 |
| Collection | Fortress Series |
| Brand | Lorell |