6' Rectangular Single Pedestal Picnic Table, Expanded Metal, Surface Mount, Green
Write a Review
|
Questions & Answers (0)
Product Description
The 6' heavy duty diamond pattern pedestal table has a 4" square centre post and 3" square arm posts. Table is ADA compliant. Diamond Style. Green Plank finish. Black Frame finish. 72"W x 70"D x 30"H Overall Dimensions.
PRICE
$2,329.00
1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 70 in |
| Height | 30 in |
| Table Width | 30 in |
| Table Length | 72 in |
Product Details
| Type | Single Pedestal Picnic Table |
| Frame Color Family | Black |
| Color | Green |
| Cushion Included | No |
| Material | Expanded Metal |
| Frame Material | Steel |
| Manufacturers Part Number | PBK337SM-V6G |
| Mounting Style | Surface |
| Shape | Rectangular |
| Brand | UltraPlay |