6 Ski Storage Rack
Write a Review
|
Questions & Answers (0)
Product Description
The versatile Ski rack on the market. Monkey Bars have developed a 15 minute installation Ski rack that will securely store 6 Ski's of the garage floor. Only 4 screws into 2 studs 48" apart and you're finished. No longer do you have to store Ski's in a corner, this gives you the versatility to store Ski's used less often off the ground and clear up valuable floor space. This rack does not limit you on the size of Ski's, store kids Ski's, Trick Ski's and adult Mt. bikes. Kit includes 2-single bar brackets, 1-50" Monkey Bar, 6- ski hooks, 4- 2" wood screws, 4- washers, Installation instructions. Limited Lifetime Warranty.
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 51 in |
| Depth | 4 in |
| Height | 3 in |
| Weight Capacity | 120 lbs |
| Weight | 8 lbs |
Product Details
| Assembly Required | Yes |
| Type | Rack |
| Color | Gray |
| Capacity | 6 Pairs of Skis and Poles |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 03006 |
| Brand | Monkey Bars Storage |
Warranty
| Warranty | Lifetime |