Rubbermaid 5E11 FastTrack Garage Multi-Purpose Hook - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
The backbone of the Rubbermaid FastTrack Garage Organization System, FastTrack rails are quick and easy to install. The heavy steel construction provides extra durability, and each rail holds up to 1,750 lbs. 1" spacing between holes for easy installation. Rail covers provide a clean, finished look. To install the FastTrack Rails, you will need Hardware Kit (sold separately): one pack is needed to mount a 48" rail and two packs are needed to mount an 84" rail. A wide range of accessories can easily attach to the rail to create a customized garage storage system that can change as your storage needs change.
Must be ordered in multiples of 2. Product is priced "EACH"
Must be ordered in multiples of 2. Product is priced "EACH"
PRICE
$48.00 Sold in packages of 2 / $24.00 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/8 in |
| Depth | 10-3/8 in |
| Height | 7-7/16 in |
| Weight Capacity | 50 lbs |
| Weight | 1 lbs |
Product Details
| Type | Tool Holder |
| Color | Black |
| Capacity | 0.042 ft³ |
| Material | Metal |
| Package Quantity | 2 |
| Manufacturers Part Number | 2220626 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |