#6 Spanner Screwdriver
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Matching Screwdriver for Snake Eyes Screws
#6 Spanner Tamper-Proof Security Screwdriver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.25
4
4
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | #6 in |
Product Details
| Drive | Spanner |
| Country of Origin | Made in USA |
| Material | Steel |
| Package Quantity | 1 |
| Description | Tamper-Resistant Screwdriver |
| Manufacturers Part Number | 1D.6 |
| Tip Type | Spanner |
| Brand | Tamperproof Screw |