W5 Tri-Wing Screwdriver
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Matching Screwdriver for Tri-Wing and Opsit Screws
W5 Tri-Wing Tamper-Proof Security Screwdriver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.25
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | W5 in |
Product Details
| Drive | Tri-Wing |
| Country of Origin | Made in USA |
| Package Quantity | 1 |
| Description | Tamper-Resistant Screwdriver |
| Manufacturers Part Number | 3D.W5 |
| Tip Type | Tri-Wing |
| Brand | Tamperproof Screw |