M&W 6' Spread Basket Lifting Beam, Yellow - 1000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
1000lb-WLL 72" Basket Lift beamm is manufactured to exceed all ASME B30.20 and OSHA regulations. Powder coated safety yellow for increased visibility, proof loaded and shipped with certification paperwork. Use with slings in a basket hitch, use with at least 2" eyes. Made in USA.
PRICE
$1,999.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 40 in |
| Height | 66 in |
| Weight Capacity | 1000 lbs |
| Weight | 80 lbs |
| Spread | 72 in |
| Dimension C | 0.88 in |
| Dimension A | 3 in |
| Head Room | 10 in |
| Dimension B | 5 in |
| Upper Bail | 3x5 in |
| Dimension D | 0.75 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Package Quantity | 1 |
| Manufacturers Part Number | 17493 |
| Brand | M&W |